
ABB 1-1/2 inch Iberville Non-Gangable Steel Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Switch Box | Type | 1-Outlet, Rectangular, 6-Inlet |
Length | 3 in | Width | 2 in |
Depth | 1-1/2 in | Cubic Capacity | 12.5 in³ |
Material | Steel | Finish | Continuously Galvanized |
Color | Silver | Mounting Type | Hollow wall |
Gangable | No | For Use With | Non-Metallic Sheathed Cable |
Standards | UL E2969 Listed | Application | For use with non-metallic sheathed cable |
UPC | 785991125504 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 200 - UNIT = 200 | 9600 - UNIT = 9600 |