Abbotsford
gouvj806hwpl

MERSEN 7.3 inch x 5 inch x 9.3 inch Vynckier Enclosure Padlock Top ID, Dark Grey

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:VJ806HWPL

Description

VJ-boxes are designs in accordance with the Joint Industrial Council (JIC)-USA. The bases and covers are made of grey (RAL 7036), hot moulded, glass fibre reinforced polyester, dyed in mass. They come complete with 4 threaded inserts (Dodge) for fixing a mounting plate. Gaskets that guarantee an optimal tightness degree are made of polyurethane foam. All fixing hardware is made of stainless steel. The box can be readily worked with conventional tools, such as drills, cutting mills, saws, punches, etc. Versatile service conditions: polyester enclosures can withstand continuous temperatures up to 70°C (peak temperatures up to 150°C). VJ-boxes provide optimum security to both operators and equipment because they feature total insulation and protection degree IP67/IP66 according to IEC 60529 (IP68 on demand). Protection degree IK10 against external mechanical impacts according to EN 50102. This protection degree covers the total volume of the enclosure according to EN 50298. VJ polyester boxes are maintenance free and corrosion resistant. Rated insulation voltage Ui is 1000 V. VJ-boxes are UL listed, as per UL Standard 508 and CSA approved as per C22.2 nr. 94 types 3, 3R, 3S, 4, 4X, 6, 12 and 13. Applications: industry, breweries, steel works, shipyards, oil refineries, public utilities, petrochemical plants.

Specifications

Brand Name Ferraz Shawmut Item Name Box
Type Corrosion-Resistant Length 9.3 in
Width 7.3 in Depth 5 in
Material Fiberglass Reinforced Polyester Color RAL 7036 Dark Gray
Series/Model VJ NEMA Rating NEMA 3, 3R, 3S, 4, 4X, 6, 12, 13, IP67/IP66, IK10
Temperature Rating Up to 150 °C Includes Padlockable Latch and Stainless Steel Hinges
Standards IEC 60439-1, IEC 60529, EN 60439-1, EN 60529, EN 50298, EN 50102, AS 3132-1991, UL Listed, CSA Certified, Meets the Joint Industrial Council (JIC) Standards Application Industry, Breweries, Steel Works, Shipyards, Oil Refineries, Public Utilities, Petrochemical Plants

Packages

1 - UNIT - 1