![gesaludbx16164](/images/no-image-en.png)
CODE ELECTRIC 16 inch x 16 inch x 4 inch Code CSA 1 Pull Box Aluminum Screw Cover
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box with Screw Cover |
Length | 16 in | Width | 16 in |
Depth | 4 in | Material | Aluminum |
Mounting Type | Surface | Series/Model | D-A |
Includes | Screw Cover | Standards | CSA Certified, UL Listed |
Application | For Indoor Applications |
Packages
1 - UNIT - 1 |