CODE ELECTRIC TR-1 AL 125Amp CSA3 Code Electric Products Trailer Box
Description
125 A Trailer Box used as junction boxes in outdoor or indoors installations where dripping water is a problem. These enclosures are manufactured from 12 Gauge aluminum. One side has concentric knockouts. The enclosures are complete with hinged cover, that acts as a rain hood preventing water from reaching electrical components.
Specifications
Brand Name | Code Electric Products | Item Name | Trailer Box |
Length | 12 in | Width | 9 in |
Depth | 3-3/4 in | Material | Aluminum |
Amperage Rating | 125 A | Standards | CSA Certified |
Application | For Indoor/Outdoor | UPC | 623825000750 |
Packages
1 - UNIT - 1 |