Abbotsford
eria1ff0gtc

ERICO 3-5/8 inch CADDY ALL-IN-ONE Floor-Mounted Without Mud Ring with Ground

Price $47.0807 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1FF0GTC

Description

3-5/8" CADDY® ALL-IN-ONE Floor-Mounted Without Mud Ring with Ground.KEY FEATURES AND BENEFITS:• Preset to a finish height of 18” from the floor (adjustable to 12” or 15”)• Integrated first means of support accepts conduit or MC/AC cable• Provides the flexibility to add a mud ring for non-standard drywall thicknesses• Box remains fixed in place when mud ring is removed• Accommodates additional CADDY ALL-IN-ONE box assemblies, support brackets and low-voltage mounting plates• Includes multiple 1/2” and 3/4” knockouts on each side of the box• Works with standard US and Canadian mud rings

Specifications

Brand Name Caddy Item Name Box with Ground and without Steel Mud Ring
Type All-in-One Material Steel
Finish Pre-Galvanized Number of Knockouts 11
Mounting Type Floor Standards ANSI/UL 514A, UL QCIT.E257326, cULus Listed
UPC 782856794905

Packages

1 - UNIT - 1 5 - UNIT - 5