Abbotsford
eria1sd0ntc

ERICO 3-5/8 inch CADDY ALL-IN-ONE Stud-Mounted Without Mud Ring, No Ground

Price $16.4777 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1SD0NTC

Description

KEY FEATURES AND BENEFITS:• Provides the flexibility to add a mud ring for non-standard drywall thicknesses• Box remains fixed in place when mud ring is removed• Includes multiple knockouts on each side of the box• Assemblies keyed for precise alignment when installed on both sides of a stud• Works with standard US and Canadian mud rings

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Box without Steel Mud Ring and Ground Type All-in-One
Material Steel Finish Pre-Galvanized
Number of Knockouts 7 Mounting Type Stud
Standards ANSI/UL 514A, UL QCIT.E257326, cULus Listed Application Electrical Fixing and Fastening; Datacom and Low Voltage
UPC 782856840305

Packages

20 - UNIT - (20)