
ERICO A1SF1G 1-Gang 3-5/8" nVent CADDY All-in-One Stud-Mounted With Removable Mud Ring, 5/8" Drywall
Description
nVent CADDY All-in-One Stud-Mounted With Removable Mud Ring, 1 Gang, w/Ground, 5/8" Drywall, 3 5/8"
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Stud-Mounted Box with Removable Mud Ring | Type | All-in-One |
Length | 5-3/4 in | Width | 5-1/8 in |
Depth | 3-5/8 in | Cubic Capacity | 32.8 in³ |
Number of Gangs | 1 | Material | Steel |
Finish | Pre-Galvanized | Number of Knockouts | 8 |
Mounting Type | Stud | Standards | UL Listed |
Application | Datacom and Low Voltage; Electrical Fixing and Fastening | UPC | 782856719533 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |