4" Keene Round 1/2" Holes Cast, Aluminum
Description
The Philips Keene 4 inch Round Boxes are constructed of die cast aluminum.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Round Box with Cover | Width | 4 in |
Material | Die-Cast Aluminum | Cable Entry | 1/2 in Hub |
Packages
1 - UNIT - 1 | 48 - UNIT = 48 | 200 - SS - 200 |