![kilswb2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146787671.jpg?preset=medium)
HUBBELL 3/4 inch Killark SWB Series Device Body for Use with XCS/XS/XT Cover Assemblies
Description
Device bodies are cast copper-free aluminum alloy. Cast conduit hub 3/4" dead-end in single gang. Internal ground screw.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Device Box or Splice/Back Box | Type | Feed Thru, Explosion Proof, Dead End |
Length | 7.875 in | Width | 3.400 in |
Cubic Capacity | 23 in³ | Number of Gangs | 1 |
Material | Aluminum | Color | Gray |
Mounting Type | Screw | Gangable | Yes |
Cable Entry | Through Hub | Temperature Rating | -40 to 75 °C |
Standards | UL 514 | Application | For Commercial and Industrial Applications |
UPC | 783936630021 |
Packages
1 - UNIT - 1 | 720 - SKID - 720 |