Abbotsford
kilvrc33

HUBBELL 1 inch 30Amp Versamate C-Type Back Box

Price $244.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VRC33

Description

The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Sub Brand VERSAMATE
Item Name Back Splice Box Type C-Type, Rectangular
Length 5-5/16 in Width 3-19/32 in
Depth 2-7/8 in Material Copper-Free Aluminum
Color Gray Mounting Type Hole
Series/Model VersaMate Amperage Rating 30 A
NEMA Rating NEMA 3, 4, 4X Cable Entry 1 in Hub, Sideways
Standards UL Listed, CSA Certified Application For Indoor and Outdoor Applications
UPC 783936834351

Packages

1 - UNIT - 1 343 - UNIT - 343
This website uses cookies to ensure you get the best experience on our website. Read more
Ok