HUBBELL 2104MSBU2 2 inch x 3 inch 2-Gang Device Box with MSB Bracket
Description
Device boxes are used to house wiring devices such as switches or receptacles.FEATURES:• Plaster ears allow box to be used in "rework" applications• Rugged metallic construction
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Double, Metallic, Rectangular |
Length | 76.2 mm | Width | 50.8 mm |
Depth | 63.5 mm | Cubic Capacity | 25 in³ |
Number of Gangs | 2 | Mounting Type | Flush/Screw |
Standards | CSA Certified | Application | For Use on House Wiring Devices such as Switches or Receptacles |
UPC | 626463020951 |
Packages
20 - UNIT - (20) |