![hub2104lleu2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274284031.jpg?preset=medium)
HUBBELL 2104LLEU2 2 inch x 3 inch 2-Gang Device Box
Description
FEATURES:• 2" x 3" 2-Gang Device Box • 2-1/2" Deep• Capacity: 25 cubic inches• Device boxes are used to house wiring devices such as switches or receptacles.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Rectangular |
Length | 4 in | Width | 3 in |
Depth | 2-1/2 in | Cubic Capacity | 25 in³ |
Number of Gangs | 2 | Material | Rugged Metal |
Mounting Type | Flush, Screw | Gangable | Yes |
Standards | CSA Certified | Application | For Use on House Wiring Devices such as Switches or Receptacles |
UPC | 626463003206 |
Packages
25 - UNIT - (25) |