![hub2104lleu3bar](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274284023.jpg?preset=medium)
HUBBELL 2104LLEU3BAR 2 inch x 3 inch 3-Gang Device Box
Description
Device boxes are used to house wiring devices such as switches or receptacles.FEATURES:• Plaster ears allow box to be used in "rework" applications• Rugged metallic construction
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Rectangular |
Length | 6 in | Width | 3 in |
Depth | 2-1/2 in | Cubic Capacity | 37.5 in³ |
Number of Gangs | 3 | Material | Rugged Metal |
Mounting Type | Flush, Screw | Gangable | Yes |
Standards | CSA Certified | Application | For Use on House Wiring Devices such as Switches or Receptacles |
UPC | 626463020883 |
Packages
20 - UNIT - (20) |