
ABB 1/2 inch, 3 Hubs 2 inch Deep Dry-Tite Single Gang Outlet Box (Cast Aluminum)
Description
DRY-TITE® Single gang outlet box, weatherproof.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Outdoor Box | Type | Universal Standard Device Box, Rectangular, 3-Inlet, Weatherproof |
Length | 115.8 mm | Width | 71.43 mm |
Depth | 50.8 mm | Cubic Capacity | 19 in³ |
Material | Cast Aluminum | Color | Silver |
Mounting Type | Wall/Ceiling | Standards | 18685 |
UPC | 042269337008 |
Packages
20 - UNIT = (20) | 1000 - UNIT = 1000 |