PANDUIT JB1FSWH-A Fast-Snap™ 1-Gang Two-Piece Snap Together Outlet Box
Description
Fast-Snap™ Single Gang Two-Piece Snap Together Outlet Box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.00"L x 3.26"W x 1.62"H (127.1mm x 82.7mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diameter conduit. White.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Box | Type | Low Voltage |
Length | 127 mm | Width | 82.8 mm |
Material | PVC | Color | White |
Standards | NA | Application | NA |
UPC | 074983767830 |
Packages
1 - UNIT - 1 |