![racvpubk2usb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974369.jpg?preset=medium)
RACK-A-TIERS VPU.BK.2USB 15Amp Rack-A-Tiers VPU.BK.2USB Countertop Pop-up Boxes,Black
Description
Countertop pop-up box, with sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Features: assembly comes with electrical box, outlet and plate assembly, ETLc Listed.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Countertop Box | Type | Pop-Up |
Length | 4.0 in | Width | 4.0 in |
Depth | 4 in | Number of Gangs | 1 |
Material | Mixed Metal/Plastic | Finish | Laquered |
Color | Black | Number of Knockouts | 1 |
Mounting Type | Counter Mounting | Includes | 20 A Duplex Receptacle, 3.6 A 2-USB Receptacle |
Standards | cETL Listed | UPC | 625912320116 |
Packages
1 - UNIT - 1 |