
RACK-A-TIERS VPU.BK.PB CVR PLATE 1G SS TR REC 2125V FLIP LID PORTAL BLK
Description
Pop-up Countertop Box 20 Amp GFI - Plastic Box. The sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Featuring a 20 Amp GFI receptacle. Available in a variety of finishes including black, stainless, white, and nickel silver. The new and improved countertop model features a plastic box and locking ring for easy installation.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Countertop Pop-Up Box |
Number of Gangs | 1 | Material | Stainless Steel |
Color | Black | Includes | Electrical Box, Outlet and Plate Assembly, 15 A Duplex Receptacle |
Application | For Installing a Pop-Up Outlet into a Countertop or Floor |
Packages
1 - UNIT - 1 |