Abbotsford
racvpuss

RACK-A-TIERS VPU.SS 20Amp 125V Countertop Pop-Up Box GFI, Stainless Steel

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:VPU.SS

Description

Pop out counter top plate assembly with 20 A (TR) GFI receptacle. Features two 20 A GFI power receptacles, waterproof gasket, tamper resistant outlets and is ETL listed perfect for kitchens. When closed this box is almost flush with the table and with so many colour choices will fit into the decor of any setting. To open simply push the button and hold till it is fully open and the latch will keep it locked in the tilted position so can plug in your power to close push the button again and push shut till it latches. The PUFP-CT is an economical table box that can be used in a variety of settings where need a couple power outlets including conference tables, waiting areas, kitchens, bars and much more. Installation is easy and allows this to be installed almost anywhere on any table surface, simply cut hole and drop the box in and secure with 2 screws. The power must be hardwired to the outlet in the table box, please consult an electrician.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Countertop Pop-Up Box Type Home Improvement & Commercial Supplies - Electrical Boxes
Length 4.0 in Width 4.0 in
Depth 4 in Number of Gangs 1
Material Stainless Steel Finish Stainless
Color Stainless Steel Number of Knockouts 1
Mounting Type Counter Mounting Includes Electrical Box, Outlet and Plate Assembly 20 A GFCI Tamper Resistant Receptacle
Standards ETLc Certified UPC 625912320420

Packages

1 - UNIT - 1