![racvpussnl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11931244.jpg?preset=medium)
RACK-A-TIERS VPU.SS.NL 20Amp Rack-A-Tiers Countertop Pop-up Boxes,Stainless Steel
Description
Countertop pop-up box, with sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Features: assembly comes with electrical box, outlet and plate assembly, ETLc Listed.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Countertop Pop-Up Box |
Type | Sleek, Compact | Finish | Nightlight Stainless Steel |
Mounting Type | Countertop | Amperage Rating | 20 A |
Includes | Electrical Box, Outlet and Plate Assembly | Standards | ETLc Listed |
UPC | 625912320437 |
Packages
1 - UNIT - 1 |