RACK-A-TIERS VPU.WT 20Amp Rack-A-Tiers Countertop Pop-up Boxes,White
Description
Countertop pop-up box, with sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Features: assembly comes with electrical box, outlet and plate assembly, ETLc Listed.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Countertop Pop-Up Box | Type | Sleek, Compact |
Length | 4.0 in | Width | 4.0 in |
Depth | 4 in | Number of Gangs | 1 |
Material | Mixed Metal/Plastic | Finish | White |
Color | Off-White | Number of Knockouts | 1 |
Mounting Type | Countertop | Amperage Rating | 20 A |
Includes | Electrical Box, Outlet and Plate Assembly | Standards | ETLc Listed |
UPC | 625912320529 |
Packages
1 - UNIT - 1 |