RACK-A-TIERS VPU.WT-2USB 1-Gang 15Amp Countertop Pop-Up Box Single Power + 2USB, Off-White
Description
The sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Available in a variety of finishes including black, stainless, white, brass and red.FEATURES:• Assembly comes with electrical box, outlet and plate assembly• 15 Amp duplex receptacle / 3.6 Amp 2-USB receptacle• ETLc Listed
Specifications
Brand Name | Rack-A-Tiers | Item Name | Countertop Pop-Up Box |
Number of Gangs | 1 | Color | Off White |
Amperage Rating | 20 A | Includes | 15 A USB Receptacle |
Standards | cETL Listed | Application | For Commercial, Residential Applications |
UPC | 625912320512 |
Packages
1 - UNIT - 1 |