Abbotsford
rayemkxjb

NVENT THERMAL 052577-000 EMK-XJB Electromelt Junction Box

Price $335.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:052577-000

Description

The Raychem EMK-XJB junction box is for particular use in industrial and commercial snow melting applications. It is a large, UL Listed weatherproof enclosure suitable for terminating both ends of an ElectroMelt heating cable circuit. This junction box is large enough for 2 circuits of Raychem ElectroMelt heat trace cables. The enclosure is made of molded structural foam and provides high impact strength, excellent chemical resistance, high dielectric strength, and excellent weathering capabilities.FEATURES:• NEMA ratings: Types 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13 as indicated• Temperature range is -40°F to 185°F (-40°C to 85°C)• Inside dimensions: 12" x 10" x 6-7/8" (30.5 cm x 25.4 cm x 17.5 cm)• Inside volume: 825 cubic inches (13528 cm3)• Outside dimensions: 15-1/2" x 11-3/4" x 7-5/8" (39.4 cm x 29.85 cm x 19.37 cm)

Specifications

Brand Name Raychem Item Name Junction Box
Type Large Length 12 in (Inside), 15-1/2 in (Outside)
Width 10 in (Inside), 11-3/4 in (Outside) Depth 6-7/8 in (Inside), 7-5/8 in (Outside)
Cubic Capacity 825 in³ Material Molded Structural Foam
NEMA Rating NEMA 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13 Temperature Rating -40 to 185 °F
Standards UL 508 Listed Application For Terminating Both Ends of an ElectroMelt Heating Cable Circuit
UPC 715629007100

Packages

1 - UNIT - 1