
WIREMOLD WSB42-2C WallSource 2 Gang Box, Devider and Mounting Brackets, White
Description
WallSource™ Canadian version two-gang box. Slide-in dividers separate the box for power and communication services. Adjustable mounting brackets offer flexibility to flush mount box in 1/2, 5/8, 1 and 1-1/4 inch wall thicknesses.
Specifications
Brand Name | Wiremold | Sub Brand | WallSource™ |
Item Name | Box with Slide-In Divider and Mounting Brackets | Length | 4-3/4 in |
Width | 5 in | Depth | 3-1/4 in |
Number of Gangs | 2 | Mounting Type | Flush |
Standards | RoHS Complaint, cULus E2961 | UPC | 786776563795 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |