
ABB 1/2 inch Red Dot Internal Hubs with installed Green Ground Screw
Description
RED DOT® 5 hole cast aluminium outlet box, hazardous locations.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Outlet Box | Type | 5-Inlet |
Width | 100.8 mm | Material | Die-Cast Aluminum |
Number of Knockouts | 5 | Mounting Type | Surface |
Cable Entry | 1/2 in | Standards | UL E35010 Listed, CSA Certified |
Application | For Junction Branch Conduits in Hazardous Locations | UPC | 042269347458 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 880 - UNIT = 880 |