![vynvj806hw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985647.jpg?preset=medium)
MERSEN VJ806HW ENCL
Description
Enclosures constructed for either indoor or outdoor use to provide a degree of protection to personnel against access to hazardous parts to provide a degree of protection of the equipment inside the enclosure against ingress of solid foreign objects (windblown dust) to provide a degree of protection with respect to harmful effects on the equipment due to the ingress of water that provides an additional level of protection against corrosion and that will be undamaged by the external formation of ice on the enclosure.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Box |
Type | Corrosion-Resistant | Length | 9.3 in |
Width | 7.3 in | Depth | 5 in |
Material | Fiberglass Reinforced Polyester | Color | RAL 7036 Dark Gray |
Series/Model | VJ | NEMA Rating | NEMA 3, 3R, 3S, 4, 4X, 6, 12, 13 |
Temperature Rating | Up to 150 °C | Includes | Padlockable Latch and Stainless Steel Hinges |
Standards | IEC 60439-1, IEC 60529, EN 60439-1, EN 60529, EN 50298, EN 50102, AS 3132-1991, UL Listed, CSA Certified, Meets the Joint Industrial Council (JIC) Standards, IP67/IP66, IK10 | Application | Industry, Breweries, Steel Works, Shipyards, Oil Refineries, Public Utilities, Petrochemical Plants |
Packages
1 - UNIT - 1 |