
ERICO EZ101 1-Gang Easy Box Galvanized Steel
Description
This Switch Box is an electrical box for wall switch in old-work application. Made from pre-galvanized steel, it easily attaches to drywall and secures cables inside the box for additional restraint. CSA certified.
Specifications
Brand Name | nVent ERICO | Item Name | Switch Box |
Type | Rectangular | Number of Gangs | 1 |
Material | Steel | Finish | Galvanized |
Mounting Type | Hollow Wall, Screw | UPC | 782856479673 |
Packages
50 - UNIT - (50) |