Abbotsford
appbkxd2

EGS 3 inch Deep 4-Hubs 3/4 inch Appleton BKXD Round Junction Box, Gray Iron

Price $103.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BKXD2

Description

Appleton BKX junction boxes serve as pulling fittings. Provides openings for splicing. Connect and change direction of conduit runs. When used with a gasket, BKX junction boxes are weatherproof. BKX junction boxes are dust-ignitionproof when supplied for class II applications. Malleable iron Unilets offer high tensile strength, ductility, corrosion resistance and impact and shock resistance. Aluminum Unilets are lightweight, self-oxidizing, self renewing and offer a high corrosion resistance. Roomy interiors, smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Suitable for exposed or concealed installations. Boss in rear of box allows for fifth entry, factory or field entries, 1/2" or 3/4". Available in three inside depths: 1-1/2", 2-1/4" and 3". Furnished with four tapped holes and two close-up plugs. Available in gray iron or aluminum. Cushion fixture hangers are enclosed and gasketed. Can be fitted with terminal block.

Specifications

Brand Name Appleton Item Name Junction Box
Type 4-Inlet, Round Depth 78 mm
Material Iron Finish Galvanic/Electrolytic Zinc Plated
Color Gray Mounting Type Wall, Ceiling
Cable Entry (4) 3/4 in Hub UPC 781381553599

Packages

1 - UNIT - 1 5 - UNIT - 5