
EGS 1 inch Appleton BKXD Round Junction Box, Gray Iron
Description
BKX round junction box are weatherproof and dust-ignition proof when supplied for Class II applications. Suitable for use in grain elevators, ¿our mills and other environments where dust presents a hazard. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Item Name | Junction Box |
Type | Round | Length | 111.25 mm |
Width | 111.25 mm | Depth | 90.42 mm |
Material | Iron | Finish | Triple Coated |
Color | Gray | Series/Model | BKXD |
Cable Entry | 1 in Hub | Standards | CSA C22.2 No. 18.1, 013017 Certified |
Application | For use in Grain Elevators, Flour Mills and Other Environments Where Dust Presents a Hazard | UPC | 781381422703 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |