Abbotsford
appbkxd3ba

EGS 1 inch Appleton BKXD Round Junction Box with Cover and Gasket, Aluminum

Price $120.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BKXD3BA

Description

BKX round junction box are weatherproof and dust-ignition proof when supplied for Class II applications. Suitable for use in grain elevators, ¿our mills and other environments where dust presents a hazard. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Item Name Junction Box
Type Round Width 111.25 mm
Depth 90.42 mm Material Aluminum
Color Aluminum Series/Model BKX
Cable Entry 1 in Hub For Use With Threaded Rigid Metal Conduit and IMC Conduit
Includes Cover, Attached Gasket, (4) Tapped Openings, (2) Close-Up Plugs Standards CSA Certified
UPC 781381597166

Packages

1 - UNIT - 1 5 - UNIT - 5