![appbkxm1ba](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12376039.jpg?preset=medium)
EGS BKXM1BA 1/2 inch BKXM Round Junction Box with Cover and Gasket, Aluminum
Description
BKX round junction box are weatherproof and dust-ignition proof when supplied for Class II applications. Suitable for use in grain elevators, flour mills and other environments where dust presents a hazard. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Item Name | Junction Box |
Type | Round | Width | 111.25 mm |
Depth | 57.15 mm | Material | Aluminum |
Color | Aluminum | Series/Model | BKX |
Cable Entry | 1/2 in Hub | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Includes | Cover, Attached Gasket, (4) Tapped Openings, (2) Close-Up Plugs | Standards | CSA Certified |
UPC | 781381528450 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |