EGS 1-1/2 inch Deep 4-Hubs 1/2 inch Appleton BKXS Round Junction Box with Cover and Gasket, Aluminum
Description
Furnished with cover and attached gasket, four tapped openings and two close-up plugs.
Specifications
Brand Name | Emerson | Item Name | Junction Box |
Type | 4-Inlet, Round | Depth | 38 mm |
Material | Aluminum | Finish | Untreated |
Mounting Type | Wall, Ceiling | Cable Entry | (4) 1/2 in Hub |
UPC | 781381597036 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |