EGS 3/4 inch BKXS Series Aluminum Round Junction Box
Description
Furnished with four tapped holes and 4" centers, two tapped holes on 3-1/2" centers, four tapped conduit entries and two close-up plugs. 1-1/2" Inside Depth.
Specifications
Brand Name | Emerson | Item Name | Junction Box |
Type | 4-Inlet, Round | Depth | 38 mm |
Material | Aluminum | Finish | Untreated |
Mounting Type | Wall, Ceiling | Cable Entry | (4) 3/4 in Hub |
UPC | 781381439725 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |