Abbotsford
arlflb6242nl

ARLINGTON INDUSTRIES Steel Floor Box Kit with 6 inch Round Nickel-Plated Cover

Price $185.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FLB6242NL

Description

Arlington’s UL LISTED Steel FLOOR BOX KITS are the easy way to install receptacles flush in a NEW or EXISTING floor. Designed for flexibility, these kits offer multiple options for the device setup. Along with your two-gang steel box, you can get:- One power, and one low voltage or- Two power devices.The floor box kits come with round, brass or nickel-plated brass covers. Four flip lids prevent water intrusion and protect the box when it’s not in useSTEEL FLOOR BOX KITS include two-gang steel box, 6" metal cover, assorted gaskets and two devices.

Specifications

Brand Name Arlington Length 6 in
Width 6.000 in Material Nickel,Plastic,Steel
Color Nickel Standards CULUS
Application Floor Box UPC 018997228055

Packages

1 - UNIT - 1