Abbotsford
dahdhpfa137b

DAHUA DH-PFA137-B 122mm x 34.2mm Aluminum Waterproof Junction Box, Black

Price $38.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFA137-B

Description

FEATURES:- Material: Aluminum- Junction Box- Neat & Integrated designSPECIFICATION:- Material: Aluminum- Dimension: 122.0mm x 34.2mm- Inch Thread: M20(G1/2”)- Operating Temperature: -40ºC ~60ºC- Humidity: 0~90% RH- Load Bearing: 1.0Kg- Weight:0.24Kg- Color: Black

Specifications

Brand Name FLIR Item Name Junction Box
Type Waterproof Width 4.8 in
Depth 1.35 in Material Aluminum
Color Black Temperature Rating -40 °C to 60 °C
Includes (3) M4 x 12 Screw, (3) ST4 x 25 Screw, (3) Plastic Wall Anchor, (1) Waterproof Ethernet Connection Set, (1) Hex Wrench

Packages

1 - UNIT - 1 20 - UNIT - 20