Abbotsford
dahpfa13aeb

DAHUA PFA13A-E-B 96.7mm x 37.2mm Aluminum Waterproof Junction Box, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFA13A-E-B

Description

PRODUCT FEATURES:- Aesthetic design- Material: Aluminum- Junction box- Material: Aluminum- Dimension (W x H x D) 96.7mm x 37.2mm (3.81”x1.46”)- Pipe thread: G3/4”- Weight:0.17kg (0.37lb) - Load bearing: 3.0kg(6.61lb)- Color: Black- Operating temperature: -40ºC ~60ºC(-40?~140?)- Humidity: 0~90% RH

Specifications

Brand Name FLIR Item Name Junction Box
Type Waterproof Width 3.81 in
Depth 1.46 in Material Aluminum
Color Black Temperature Rating -40 °C to 60 °C
Includes (4) M4 x 10 Screw, (3) ST4 x 25 Screw, (3) Plastic Anchor, (1)S3.0 Wrench, (1) Mounting Template

Packages

1 - UNIT - 1 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok