
RAB DESIGN LIGHTING 3/4 inch Aluminum Knock Outside Round Box with Cover
Description
The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Round Box | Type | 5-Inlet, Sealable |
Width | 104.648 mm | Depth | 48.26 mm |
Material | Aluminum | Mounting Type | Wall/Ceiling, Screw |
Cable Entry | (5) 3/4 in Threaded Conduit | For Use With | 3/4 in Threaded Conduit |
UPC | 061184957726 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 48 - UNIT - 48 |