
RAB DESIGN LIGHTING 008430 3/4in Thread Knock Outside Normally Cover Rab Design Round Box Cover
Description
DVXJC box made of precision die-cast aluminium. It has stamped aluminium installed with two 10-24 zinc plated screw cover. It has 5 conduit entries, four on the side, one on the bottom, threaded. It comes complete with four plugs installed, made of cast aluminium, threaded to match side conduit entries and one ground screw installed. It has zinc painted finish.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Round Box | Type | 5-Inlet, Sealable |
Width | 104.648 mm | Depth | 48.26 mm |
Material | Zinc | Mounting Type | Wall/Ceiling, Screw |
Cable Entry | (5) 3/4 in Threaded Conduit | For Use With | 3/4 in Threaded Conduit |
UPC | 061184084309 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |