![ibvc8444](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958595.jpg?preset=medium)
ABB 4 inch x 1/2 inch Iberville Weatherproof Junction Box Kit (Cast Aluminum)
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Junction Box Kit | Type | 5-Inlets, Round, Weatherproof |
Depth | 41.3 mm | Material | Cast Aluminum |
Finish | Untreated | Mounting Type | Wall/Ceiling, Screw |
Gangable | True | For Use With | Branch Conduits |
Standards | CSA 5043 | Application | For branch conduits |
UPC | 622538814449 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |