
RAB DESIGN LIGHTING 095770 Round Box 5-Inlet, Sealable Wall/Ceiling, Screw
Description
The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Round Box | Type | 5-Inlet, Sealable |
Width | 104.648 mm | Depth | 48.26 mm |
Material | Aluminum | Mounting Type | Wall/Ceiling, Screw |
Cable Entry | (5) 1/2 in Threaded Conduit | For Use With | 1/2 in Threaded Conduit |
UPC | 061184957702 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |