
CABLOFIL EZE16C-RRPT58 BOX 4IN2GD PGTL 2G 5/8INRING REC CONN ADJUST
Description
EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.
Specifications
Brand Name | Legrand | Sub Brand | EZE-Fab™ |
Item Name | Square Box | Type | Adjustable |
Length | 11-1/4 in | Width | 8-3/4 in |
Depth | 4 in | Cubic Capacity | 0.228 in³ |
Number of Gangs | 2 | Gangable | Yes |
Includes | 5/8 in Plaster Ring and (2) Grounded PlugTail Receptacle Connectors with Protective Mud Cover | Standards | BAA Compliant |
Application | For Commercial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |