
CABLOFIL EZEW1-RRPT58 BOX 4IN 2GD PGTL2G 5/8IN RING REC CONN
Description
EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.
Specifications
Brand Name | Legrand | Sub Brand | EZE-Fab™ |
Item Name | Square Box | Length | 11-1/4 in |
Width | 8-3/4 in | Depth | 4 in |
Cubic Capacity | 0.228 in³ | Number of Gangs | 2 |
Gangable | Yes | Includes | 5/8 in Plaster Ring and (2) Grounded PlugTail Receptacle Connectors with Protective Mud Cover |
Standards | BAA Compliant | Application | For Commercial Use |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |