
ABB 4 inch Iberville Square Box 1-1/2 inch Deep, Steel
Description
Iberville® square box. 7 and 3 of 1/2 and 3/4 inch sides and 4 and 2 of 1/2 and 3/4 inch bottom knockouts.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Outlet Box | Type | 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 1-1/2 in | Cubic Capacity | 21 in³ |
Material | Steel | Color | Silver |
Mounting Type | Bracket, Steel Stud | Standards | CSA 5043 Certified |
UPC | 622538128973 |
Packages
15 - UNIT = (15) | 3430 - UNIT = 3430 |