
ABB CI52171-1-SSX 4 inch 21 cu.in. Iberville Square Box 2-1/8 inch Deep, Steel
Description
IBERVILLE® square box made of steel. SSX bracket.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Outlet Box | Type | 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 21 in³ |
Material | Steel | Finish | Untreated |
Color | Silver | Mounting Type | Wall/Ceiling |
Gangable | False | Standards | CSA 5043 Certified |
UPC | 622538126733 |
Packages
20 - UNIT = (20) | 200 - UNIT = 200 | 1600 - UNIT = 16000 |