Abbotsford
boxbc521711ssx12

ABB ELECTRIFICATION CANADA INC BC52171-1-SSX-1/2 4IN SQ DEEP BOX STEEL STUD 1IN KO

Price $22.84 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC52171-1-SSX-1/2

Description

4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Knockouts 1 inch, mounting strap for steel stud installations and integral additional support bracket. Recessed 1/2 inch. Raised ground screw.

Specifications

Brand Name ABB Item Name Square Box
Length 4 in Width 4 in
Depth 4 in Cubic Capacity 30 in³
Material Steel UPC 782980007933

Packages

20 - UNIT - (20)