
HUBBELL 52171MSB 4 inch x 4 inch Square Box with MSB Bracket
Description
Boxes are installed in ceiling or wall junctions. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.FEATURES:• Self-tapping screws virtually eliminate stripping• Rugged metallic construction
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Square Box with MSB Bracket | Type | Metallic |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 30 in³ |
Cable Entry | (6) 1/2 in, (2) 3/4 in Knockout | Standards | CSA Certified |
Application | Boxes are installed in ceiling or wall junctions. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices | UPC | 626463003343 |
Packages
20 - UNIT - (20) |