
ABB 2-1/8 inch Deep Iberville Knockout Square Range Dryer Box
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Box | Type | 14-Inlet, 1-Outlet |
Length | 4-11/16 in | Width | 119.1 mm |
Depth | 2-1/8 in | Cubic Capacity | 42 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall/Ceiling | Cable Entry | 1 in knockouts |
Standards | CSA 5043 | UPC | 622538412126 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 50 - UNIT = 50 | 3450 - UNIT = 3450 |