ABB 4-11/16 inch x 2-1/8 inch Deep Iberville Square Box
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Box | Type | 16-Inlet, 1-Outlet |
Length | 4-11/16 in | Width | 119.1 mm |
Depth | 2-1/8 in | Cubic Capacity | 42 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, Side Bracket |
Includes | Nail Lugs | Standards | CSA 5043 |
UPC | 622538412461 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 100 - UNIT = 100 | 2300 - UNIT = 23000 |