![arlfb900](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798673.jpg?preset=medium)
ARLINGTON INDUSTRIES 14.5 inch 90 Degree Arlington Fan & Fixture Mounting Boxes for New Construction, White
Description
Fan Fixture Mounting Boxes for New Construction Mounts fans and fixtures on sloped or cathedral ceilings.
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Box |
Type | Fan and Fixture Mounting Box | Length | 7.881 in |
Width | 7.881 in | Cubic Capacity | 14.5 in³ |
Material | Plastic | Color | White |
Mounting Type | 80° or Greater Cathedral Ceiling, Screw | Includes | Mounting Block with Built-in Electrical Box, Installed NM94 Cable Connector, (2) Installation Screw Ready to Tighten and (2) Parked in-Place Fan/Fixture Bracket Installation Screws (Ready for Installer), Screw Hook |
Standards | UL Listed, CSA Certified | Application | For New Construction |
UPC | 018997752505 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |