
ARLINGTON INDUSTRIES FBR425F Non-Metallic Vapor Box with Adjustable Steel Bracket for Double Drywall Ceilings
Description
Plastic vapor box with adjustable steel bracket for fans and fixtures in new construction. Flange forms a protective barrier against air infiltration. 27.3 cu. in. 70lb fan rated at 24" on center. 110lb fan rated at 16" on center, 90lb rated fixture on 24" on center. 150lb at 16" fixture rated. For double drywall.
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Vapor Box |
Type | Non-Metallic | Length | 3.408 in |
Width | 6-1/4 in | Cubic Capacity | 27.3 in³ |
Material | Plastic, Steel | Color | Black |
Mounting Type | Ceiling | For Use With | Fans and Fixtures in New Construction |
Includes | (2) NM94 Cable Connectors, (1) Mud Cover, (2) Gaskets for Knockouts, (1) Flange Gasket, (1) Box with Flange, (1) Adjustable Steel Bracket, (4) #12 x 1 in Long Screws, (2) #10 x 2-1/2 in Long Screws | Standards | cULus, UL Listed, CSA Certified |
Application | For Double Drywall Ceilings and Protects Against Air Infiltration | UPC | 018997722058 |
Packages
5 - UNIT - (5) |