
ARLINGTON INDUSTRIES 4 inch Arlington CAM-LIGHT Box Suspended Ceiling, White
Description
CAM-LIGHTâ„¢ BOX for Suspended Ceilings Offers a great way to install fixtures and smoke detectors on a suspended ceiling, drywall ceiling or wall.
Specifications
Brand Name | Arlington | Sub Brand | Cam-Light™ |
Item Name | Non-Metallic Box with Ground Clip | Length | 7.38 in |
Width | 7.38 in | Depth | 1.331 in |
Cubic Capacity | 27 in³ | Material | Plastic |
Color | White | Number of Knockouts | 2 |
Mounting Type | In Plaster | Cable Entry | 1/2 in and 3/4 in Knockout |
Includes | 12 ft of Drop Wire and Box | Standards | cULus Listed |
Application | For Install Fixtures, Smoke Detectors and More on a Suspended Ceiling, Drywall Ceiling or Wall | UPC | 018997089489 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |